References
Dormer:A97714.0
Rubix:293A7316
EAN:7320760347317




Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 390 mm |
| Length of cut | 270 mm |
Product details : DORMER A97714.0 A977 14.00 (2) DRILL 1869 / 2 5973303
HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/2 PFX 130° uncoated 15xD for steel <1620 N/mm ².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 390 mm |
| Length of cut | 270 mm |
| Shank type | cylindrical |
| Din standard | din 1869/2 |
| Tip angle | 130 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 219.08 excl. VAT
/ Each
£ 262.90 incl. VAT
- Usually arrives within 14 working days