GUHRING 00915 016.000 MACHINE TAPS 9009150160000


GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring

References
gühring:9009150160000
rubix:345A3412
ean:4031093265539
brand logo
brand logo
Technical specifications
Threading diameter16 mm
Thread2 mm
Body materialhss-e

Product details : GUHRING 00915 016.000 MACHINE TAPS 9009150160000


Through hole machine tap

Design: HSS-E, tolerance range ISO 2/6H, type N, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Technical specifications


Attributes
Threading diameter16 mm
Thread2 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 68.77 excl. VAT
/ Each
£ 82.52 incl. VAT
  • Usually arrives within 14 working days