GUHRING 01872 005.000 MACHINE TAPS HSS-E
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:1872 5.000
Rubix:285A4837
Manufacturer :9018720050000
EAN:4031093335874
Product details : GUHRING 01872 005.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 24.67 excl. VAT
/ Each
£ 29.60 incl. VAT
- Usually arrives within 14 working days

