DORMER A1001/4 JOBBER DRILL 1/4 INCH 5966602


Jobber Drill

References
dormer:A1001/4
rubix:023052
manufacturer :5966602
ean:7320760001080
Jobber Drill 1/4 inch DIN 338
brand logo
Technical specifications
Drilling diameter6.35 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : DORMER A1001/4 JOBBER DRILL 1/4 INCH 5966602


A1001/4 - Jobber Drill
Welcome to the world of precision drilling with the Dormer A1001/4 Jobber Drill

This comprehensive guide unveils the exceptional features, benefits, and capabilities of this tool, enabling you to harness its potential for a wide range of drilling tasks.

Overview

Part of the esteemed A100 Series HSS Straight Shank Jobber Drills (Metric), the Dormer A1001/4 Jobber Drill boasts a diameter of 1/4in., catering to various drilling requirements. With an overall length of 101mm and a flute length of 63mm, this drill adheres to the rigorous DIN 338 standard, sporting a 118° point angle for precision.

Beyond its specifications, the Dormer A1001/4 Jobber Drill sets itself apart with its steam tempered construction. This construction not only enhances the drill's visual appeal but also plays a vital role in facilitating efficient 4xD drilling in steel without the need for pecking.

Key Features and Benefits
  • High-Speed Steel Construction: Crafted from resilient High-Speed Steel (HSS), this drill bit is engineered for durability, ensuring consistent performance across a range of drilling tasks.
  • Steam Tempered: The steam tempered construction optimizes chip flow, contributing to smoother drilling operations and enhanced heat resistance.
  • Versatile Compatibility: This drill bit is designed to handle a variety of materials, including steel.
Technical Excellence Explored
  • Material: High-Speed Steel (HSS)
  • Material ID: 5966602
  • Brand: Dormer
  • Series: A100
  • Type: Jobber drill with straight shank
  • Diameter: 1/4in.
  • Length: 101mm overall, 63mm flute length
  • Point Angle: 118°
  • Construction: Steam tempered
  • Number of Flutes: 2
  • Point Type: Standard
  • Standards Met: DIN 338
Benefits for Enhanced Drilling
  • Durable Build: Fortified with robust HSS material and a steam tempered construction, this drill bit is engineered to withstand demanding drilling conditions.
  • Efficient Chip Flow: The specialized construction optimizes chip flow, contributing to smoother drilling operations and enhanced heat resistance.
  • Consistent Performance: The precision point angle ensures accuracy, making this drill bit suitable for a variety of applications.
Maximizing Usage for Optimal Results
  • Material Awareness: Familiarize yourself with the material to adjust the drill's speed accordingly.
  • Secure Setup: Ensure the drill bit is securely held in the chuck, and the workpiece is firmly positioned.
  • Steady Drilling: Apply consistent pressure while drilling to avoid excessive force and overheating.
Elevating Your Drilling Experience

The Dormer A1001/4 Jobber Drill exemplifies precision and versatility. Whether you're tackling industrial projects or personal ventures, this drill bit is engineered to exceed expectations, setting new standards in precision drilling. Elevate your drilling experience with the Dormer A1001/4 Jobber Drill. Embrace the confidence that comes with utilizing a tool that's designed for reliability, excellence, and versatility.

Note: Prioritize safety by consulting safety instructions before using any tool.

Applications

Technical specifications


Attributes
Drilling diameter6.35 mm
Total length101 mm
Length of cut63 mm
Din standarddin 338
Ratio of diameter to length of drill hole4xd
Body materialhss
Sharpeningstandard
Tip angle118 °
Internal coolingno
Tail diameter6.35 mm
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • In stock: Next day delivery