GUHRING 00535 003.300 GT80/100 DRILLS 9005350033000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005350033000
rubix:342A4769
ean:4031093160322
brand logo
brand logo
Technical specifications
Drilling diameter3.3 mm
Total length106 mm
Length of cut69 mm
See all Specifications

Product details : GUHRING 00535 003.300 GT80/100 DRILLS 9005350033000


Technical specifications


Attributes
Drilling diameter3.3 mm
Total length106 mm
Length of cut69 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter3.3 mm
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
  • Usually arrives within 14 working days