Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00396 004.200 GT80/100 COATED DRILLS 9003960042000
GUHRING 00396 004.200 GT80/100 COATED DRILLS 9003960042000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003960042000
rubix:
345A2235
ean:
4031093694902
Technical specifications
Drilling diameter
4.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00396 004.200 GT80/100 COATED DRILLS 9003960042000
Technical specifications
Attributes
Drilling diameter
4.2
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
4.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.05
excl. VAT
/
Each
£
28.86
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
CUTLINE DRILL HSS JOBBER TIN TIP MM 12.8 860767
TITEX A1247-NO30 JOBBER DRILLS HSS/HSS-E 5060472
DORMER A147 8.8MM HSS E JOBBER DRILL DIN 338
GUHRING 00535 008.600 GT80/100 DRILLS 9005350086000
DORMER A100I JOBBER DRILL I 5967024
GUHRING 05519 007.000 TWIST DRILLS
DORMER A9401.2 SERIES DRILL 1.20 MM 5973059
DORMER A10013.8 JOBBER DRILL 13.80 MM 5967361
CUTLINE DRILL - HSS LONG SERIES MM 5.2 861340
TITEX A1247-NO31 JOBBER DRILLS HSS/HSS-E 5060473
DORMER A6204.3 6499892
TITEX DA110-08-04.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506464
CUTLINE DRILL - HSS CO5% JOBBER MM 9.2 845928
TITEX A1154TFT-3.4 DRILLS TYP VA INOX 5200095
DORMER A92025/64 STUB DRILL 25/64 INCH 5972267