References
Walter Titex:A1247-9.4
Rubix:276A3163
Manufacturer :5060642
EAN:4031132054414

Technical specifications
| Drilling diameter | 9.4 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 66 mm |
Documents
Product details : TITEX A1247-9.4 JOBBER DRILLS HSS/HSS-E 5060642
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 9.4 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 66 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 9.4 mm |
Show UNSPSC/ECL@SS
£ 25.33 excl. VAT
/ Each
£ 30.40 incl. VAT
- Usually arrives within 14 working days