Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00413 015.000 HAND REAMERS HSS
GUHRING 00413 015.000 HAND REAMERS HSS
HSS cylindrical hand drill Gühring
References
gühring:
9004130150000
rubix:
285A5009
ean:
4031093118293
Product details
Technical specifications
Product details : GUHRING 00413 015.000 HAND REAMERS HSS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.00
excl. VAT
/
Each
£
69.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B10017.0 REAMER 17.00 MM 5986294
DORMER B90314.0 REAMER 14.00 MM 5987001
PRESTO 8.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1231-12 REAMING TOOLS HSS/-CO 5071678
DORMER HSS REAMER 20.0 B95220.0
TITEX F1131-6.6 REAMING TOOLS HSS/-CO 5071618
DORMER B3011/2 REAMER 1/2 INCH 5986379
DORMER B90320.0 REAMER 20.00 MM 5986868
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
TITEX F1131-6.8 REAMING TOOLS HSS/-CO 5071620
DORMER B10024.0 REAMER 24.00 MM 5986349
DOR HSS REAMER 30.0
DORMER B9031.5 REAMER 1.50 MM 5986895
DOR HSS REAMER 4.0
DORMER B1009/32 REAMER 9/32 INCH 5986321