Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B10011.5 REAMER 11.50 MM 5986237
DORMER B10011.5 REAMER 11.50 MM 5986237
Hand reamers B100
References
dormer:
B10011.5
rubix:
025407
ean:
7320760180013
Technical specifications
Diameter
11.5
mm
Total length
142
mm
Length of cut
71
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10011.5 REAMER 11.50 MM 5986237
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
11.5
mm
Total length
142
mm
Length of cut
71
mm
Square
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.38
excl. VAT
/
Each
£
61.66
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1131-19 REAMING TOOLS HSS/-CO 5071528
830S16A25151F-SVIK HOLDER
DORMER B10019.0 REAMER 19.00 MM 5986311
DORMER B1003.5 REAMER 3.50 MM 5986245
DORMER B9034.0 REAMER 4.00 MM 5986873
DOR HSS REAMER 2.0
DORMER B1007/8 REAMER 7/8 INCH 5986299
TITEX F1131-10 REAMING TOOLS HSS/-CO 5071510
DORMER B3015/16 REAMER 5/16 INCH 5986406
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
GUHRING 00416 012.000 HAND REAMER HSS 12.000 MM H7 BRIGHT
TITEX F1131-25 REAMING TOOLS HSS/-CO 5071551
DORMER B3011/8 REAMER 1/8 INCH 5986384
TITEX F1131-6.7 REAMING TOOLS HSS/-CO 5071619
TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617