UNC Hand Tap Straight Flute
Threading diameter | 4.5 mm |
---|---|
Total length | 56 mm |
Body material | hss |
Threading diameter | 4.5 mm |
---|---|
Total length | 56 mm |
Body material | hss |
Drilling diameter | 12 mm |
Tail diameter | 6 mm |
Square drive adapter | 6 mm |
Coating | bright |
No. of threads per inch | 24 |
Usually arrives within 14 working days