GUHRING 00556 010.000 NC-SPOTTING DRILL 120 HSS 10.000 MM
Twist drill Gühring
See technical informationReferences
Gühring:556 10.000
Rubix:7839960
Manufacturer :9005560100000
EAN:4031093176354

Product details : GUHRING 00556 010.000 NC-SPOTTING DRILL 120 HSS 10.000 MM
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 36.53 excl. VAT
/ Each
£ 43.84 incl. VAT
- Usually arrives within 14 working days
