GUHRING 02879 014.007 MACHINE TAPS 9028790140070
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2879 14.007
Rubix:340A4724
Manufacturer :9028790140070
EAN:4031093610445
Product details : GUHRING 02879 014.007 MACHINE TAPS 9028790140070
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 60.75 excl. VAT
/ Each
£ 72.90 incl. VAT
- Usually arrives within 14 working days

