GUHRING 00617 003.500 HSS/HSCO COATED DRILLS 9006170035000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006170035000
rubix:343A5552
ean:4031093189446
brand logo
brand logo
Technical specifications
Drilling diameter3.5 mm
Total length112 mm
Length of cut73 mm
See all Specifications

Product details : GUHRING 00617 003.500 HSS/HSCO COATED DRILLS 9006170035000


Technical specifications


Attributes
Drilling diameter3.5 mm
Total length112 mm
Length of cut73 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter3.5 mm
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
  • Usually arrives within 14 working days