Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00317 015.500 HSS/HSCO COATED DRILLS 9003170155000
GUHRING 00317 015.500 HSS/HSCO COATED DRILLS 9003170155000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003170155000
rubix:
344A8938
ean:
4031093100854
Technical specifications
Drilling diameter
15.08
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00317 015.500 HSS/HSCO COATED DRILLS 9003170155000
Technical specifications
Attributes
Drilling diameter
15.08
mm
Body material
hss-co
Tip angle
118
°
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.23
excl. VAT
/
Each
£
222.28
incl. VAT
Usually arrives within 14 working days
Select variants (59)
Add to cart
Check our products from related categories
DORMER A94011.8 SERIES DRILL 11.80 MM 5972975
DORMER A1085.6 5968386
TITEX A1244-9.3 JOBBER DRILLS HSS/HSS-E 5060440
DORMER A10011.1 JOBBER DRILL 11.10 MM 5966638
GUHRING 00225 004.600 TWIST DRILLS
GUHRING 00301 001.200 HSS/HSCO COATED DRILLS 9003010012000
GUHRING 09651 004.500 TWIST DRILL HSS 4.500 MM DIN 338 TYPE N TIN
GUHRING 00524 003.900 DRILLS OTHER 9005240039000
TITEX A1211-6.9 JOBBER DRILLS HSS/HSS-E 5058814
GUHRING 00605 003.700 TWIST DRILL HSCO 3.700MM DIN 338 TYPE TI BRIGHT
TITEX A1244-3.4 JOBBER DRILL 5060369
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 1.6MM
GUHRING 00245 014.300 STANDARD HSS DRILLS 9002450143000
GUHRING 00206 002.700 HSS/HSCO COATED DRILLS 9002060027000
ROEBUCK 20-825-020 HSS EXTRA LENGTH DRILL 2.0MM