DORMER E011M20X2.0 SPIRAL POINT TAP M20 X 2.00 MM 5974459
Machine thread-cutter E011
See technical informationReferences
Dormer:E011M20X2.0
Rubix:8086940
EAN:7320760568583



Product details : DORMER E011M20X2.0 SPIRAL POINT TAP M20 X 2.00 MM 5974459
HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e |
| Coating | steam tempered |
| Total length | 112 mm |
| Drilling diameter | 20 mm |
| Square drive adapter | 14 mm |
| Input | 14 |
Show UNSPSC/ECL@SS
£ 92.02 excl. VAT
/ Each
£ 110.42 incl. VAT
- Usually arrives within 14 working days
