GUHRING 02461 002.800 HSS/HSCO COATED DRILLS 9024610028000
Twist drill Gühring
See technical informationReferences
Gühring:2461 2.800
Rubix:339A3882
Manufacturer :9024610028000
EAN:4031093350709


Technical specifications
| Drilling diameter | 2.8 mm |
|---|---|
| Length of cut | 16 mm |
| Shank type | cylindrical |
Product details : GUHRING 02461 002.800 HSS/HSCO COATED DRILLS 9024610028000
Technical specifications
Attributes
| Drilling diameter | 2.8 mm |
|---|---|
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.8 mm |
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
- Usually arrives within 14 working days