Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00351 013.000 DRILLS OTHER 9003510130000
GUHRING 00351 013.000 DRILLS OTHER 9003510130000
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003510130000
rubix:
345A1031
ean:
4031093112024
Technical specifications
Drilling diameter
13.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00351 013.000 DRILLS OTHER 9003510130000
Technical specifications
Attributes
Drilling diameter
13.5
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.80
excl. VAT
/
Each
£
92.16
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
DORMER A13037.5 DRILL 37.50 MM 5969629
GUHRING 00620 014.000 DRILLS OTHER 9006200140000
DORMER A1301.1/2 DRILL 1.1/2 INCH 5969080
DORMER A13013.8 DRILL 13.80 MM 5968931
DORMER A1309.0 DRILL 9.00 MM 5968765
GUHRING 00293 019.000 TWIST DRILLS
GUHRING 00293 014.000 TWIST DRILLS
GUHRING 00345 032.000 TWIST DRILLS
GUHRING 00623 020.000 DRILLS OTHER 9006230200000
DORMER A130 HSS TAPER SHANK DRILL 7.7MM
GUHRING 00566 020.000 TWIST DRILLS
DORMER A1301.1/4 DRILL 1.1/4 INCH 5969084
ROEBUCK 20-325-945 HSS TAPER SHANK DRILL 45/64 INCH
GUHRING 00525 012.000 DRILLS OTHER 9005250120000
WALTER A4622-12.5 EXTRA LONG TWIST DRILL WITH TAPER