GUHRING 05519 007.100 TWIST DRILLS

Drill

See technical information
References
Gühring:5519 7.100
Rubix:285A5395
Manufacturer :9055190071000
EAN:4031093652001
brand logo
Technical specifications
Drilling diameter7.1 mm
Total length109 mm
Length of cut69 mm
See all Specifications

Product details : GUHRING 05519 007.100 TWIST DRILLS


Short drill with cyl. shank Design:Profile grinding, right cutting, with precision ground point and excellent thermal resistance. With special point thinning, angle of rake larger than normal, normal core thickness and normal core gradient. Application: Suitable for use on NC machines, revolver benches and hand drills. Suitable for rust/acid resistant steels (INOX), alloyed/non-alloyed steels up to 800 N/mm², cold/hot work steels, bearing steels, non-ferrous metals, cast materials and many plastics can be used.

Technical specifications


Attributes
Drilling diameter7.1 mm
Total length109 mm
Length of cut69 mm
Shank typecylindrical
Coatingtin
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
  • Usually arrives within 14 working days