References
Dormer:A100Q
Rubix:1059670
EAN:7320760029527




Technical specifications
| Drilling diameter | 8.43 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DORMER A100Q JOBBER DRILL Q 5966781
Applications
Technical specifications
Attributes
| Drilling diameter | 8.43 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.43 mm |
Show UNSPSC/ECL@SS
£ 127.10 excl. VAT
/ 10 pieces
£ 152.52 incl. VAT
- Usually arrives within 14 working days