Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00152 008.000 MACHINE TAPS 9001520080000
GUHRING 00152 008.000 MACHINE TAPS 9001520080000
Standard round die-stock Gühring
References
gühring:
9001520080000
rubix:
342A1746
ean:
4031093003971
Technical specifications
Cage diameter
25
mm
Cage thickness
9
mm
Thread
1.25
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00152 008.000 MACHINE TAPS 9001520080000
Technical specifications
Attributes
Cage diameter
25
mm
Cage thickness
9
mm
Thread
1.25
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.67
excl. VAT
/
Each
£
35.60
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
"RIDGID 12558 DIE HEAD 2""BSPT"
WALTERPROT 60003-M16 DIES 5079292
DORMER F1203/4 GUN NOSED DIE 3/4 INCH X 10 5977832
DOR HSS DIE M30X1.5
GUHRING 00162 008.004 MACHINE TAPS 9001620080040
DORMER F300M5X13/16 ADJUSTABLE DIE M5 X 0.80 MM 5978797
WALTERPROT 61000-M10X1.25 DIES 5079433
CUTLINE 885729 HSS SPLIT DIE BSPF 3/4 (2)
DORMER F300M8X1 ADJUSTABLE DIE M8 X 1.25 MM 5978459
DORMER F100M4 GUN NOSED DIE M4 X 0.70 MM 5978618
DOR HSCO DIE M14
DORMER F300M4X13/16 ADJUSTABLE DIE M4 X 0.70 MM 5978788
DORMER F3701/8X1 ADJUSTABLE DIE 1/8 INCH X 28 5978453
DOR HSS DIE 7/16
DORMER F1501/2 GUN NOSED DIE 1/2 INCH X 16 5977751