GUHRING 02498 004.600 GT80/100 COATED DRILLS 9024980046000
Twist drill Gühring
See technical informationReferences
Gühring:2498 4.600
Rubix:340A1214
Manufacturer :9024980046000
EAN:4031093361781

Product details : GUHRING 02498 004.600 GT80/100 COATED DRILLS 9024980046000
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.6 mm |
Show UNSPSC/ECL@SS
£ 14.61 excl. VAT
/ Each
£ 17.53 incl. VAT
- Usually arrives within 14 working days
