Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00257 030.000 TWIST DRILLS
GUHRING 00257 030.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002570300000
rubix:
285A6428
ean:
4031093080972
Technical specifications
Drilling diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00257 030.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
30
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
251.58
excl. VAT
/
Each
£
301.90
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Check our products from related categories
TITEX A1149XPL-7.7 DEEP HOLE DRILL 5236463
TITEX A1522-7.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5061936
GUHRING 00652 008.000 GT80/100 COATED DRILLS 9006520080000
DORMER A1171.8 STUB DRILL 1.80 MM 5967829
GUHRING 00622 004.800 GT80/100 DRILLS 9006220048000
ROEBUCK A1202.5 HSS STUB DRILL 2.50MM
TITEX A1222-3.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5059469
GUHRING 00207 009.000 HSS/HSCO COATED DRILLS 9002070090000
DORMER A125 HSS EXTRA LONG DRILL 2.5 X 125MM
GUHRING 00329 005.300 TWIST DRILLS
GUHRING 00205 000.450 TWIST DRILL HSS 0.450 MM DIN 338 TYPE N BRIGHT
TITEX A1522-1.2 DEEP HOLE DRILL 5061838
TITEX A1148-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057130
GUHRING 02498 003.000 GT80/100 COATED DRILLS 9024980030000
GUHRING 00305 006.700 HSS/HSCO COATED DRILLS 9003050067000