Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A1202.5 HSS STUB DRILL 2.50MM
ROEBUCK A1202.5 HSS STUB DRILL 2.50MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LSD/025
rubix:
220082
Technical specifications
Drilling diameter
2.5
mm
Total length
43
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1202.5 HSS STUB DRILL 2.50MM
Stub drills manufactured from High Speed Steel to DIN 1897. With black finish and 118⁰ point angle. For general engineering use.
Technical specifications
Attributes
Drilling diameter
2.5
mm
Total length
43
mm
Din standard
DIN 1897
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.60
excl. VAT
/
Each
£
0.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A7775/32 JOBBER DRILL 5/32 INCH 5971162
GUHRING 00245 005.750 STANDARD HSS DRILLS 9002450057500
GUHRING 00218 005.000 HSS/HSCO COATED DRILLS 9002180050000
GUHRING 00208 005.400 HSS/HSCO COATED DRILLS 9002080054000
TITEX A1522-7.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061932
TITEX A1247-NO49 JOBBER DRILLS HSS/HSS-E 5060492
GUHRING 00211 001.500 TWIST DRILLS
GUHRING 00223 002.200 TWIST DRILLS
GUHRING 00657 003.900 HSS/HSCO COATED DRILLS 9006570039000
TITEX A1244-NO62 JOBBER DRILLS HSS/HSS-E 5060259
TITEX A1154TFT-3 STUB DRILL 5200091
TITEX A1254TFT-3.2 DRILLS TYP VA INOX 5061004
GUHRING 05523 010.500 TWIST DRILL HSCO 10.500MM TYPE GU 500 DZ BRIGHT
GUHRING 00535 001.400 GT80/100 DRILLS 9005350014000
GUHRING 00235 003.900 TWIST DRILLS