Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-17 REAMING TOOLS HSS/-CO 5071524
TITEX F1131-17 REAMING TOOLS HSS/-CO 5071524
Manual Reaming Tool
References
walter titex:
F1131-17
rubix:
356A8256
manufacturer :
5071524
ean:
4031132089966
Technical specifications
Diameter
17
mm
Total length
175
mm
Length of cut
87
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-17 REAMING TOOLS HSS/-CO 5071524
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
17
mm
Total length
175
mm
Length of cut
87
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.67
excl. VAT
/
Each
£
81.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE HAND REAMER H7 HSS 11.0 MM 869767
TITEX F1131-3.4 REAMING TOOLS HSS/-CO 5071565
TITEX F1131-5.5 REAMING TOOLS HSS/-CO 5071606
TITEX F1131-4.2 REAMING TOOLS HSS/-CO 5071583
DORMER B1007/32 REAMER 7/32 INCH 5986293
TITEX F1131-28 REAMING TOOLS HSS/-CO 5071557
DORMER B3013/16 REAMER 3/16 INCH 5986395
DORMER B1006.5 REAMER 6.50 MM 5986280
TITEX F1231-10 REAMING TOOLS HSS/-CO 5071676
TITEX F1131-25 REAMING TOOLS HSS/-CO 5071551
GUHRING 00416 015.500 HAND REAMER HSS 15.500 MM H7 BRIGHT
DOR HSS REAMER 2.0
DORMER B9035.0 REAMER 5.00 MM 5986876
DORMER B10013/32 REAMER 13/32 INCH 5986268
DORMER B1004.0 REAMER 4.00 MM 5986236