Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
Manual Reaming Tool
References
walter titex:
F1131-13.5
rubix:
356A8250
manufacturer :
5071517
ean:
4031132089898
Technical specifications
Diameter
13.5
mm
Total length
163
mm
Length of cut
81
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
13.5
mm
Total length
163
mm
Length of cut
81
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.67
excl. VAT
/
Each
£
76.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1131-30 REAMING TOOLS HSS/-CO 5071571
TITEX F1131-6.7 REAMING TOOLS HSS/-CO 5071619
DORMER B10010.0 REAMER 10.00 MM 5986388
DORMER B9038.0 REAMER 8.00 MM 5986882
TITEX F1131-8 REAMING TOOLS HSS/-CO 5071633
CUTLINE HAND REAMER H7 HSS 11.0 MM 869767
DORMER B10018.0 REAMER 18.00 MM 5986308
DORMER B10013/32 REAMER 13/32 INCH 5986268
GUHRING 00416 018.000 HAND REAMER HSS 18.000 MM H7 BRIGHT
DORMER B1007/32 REAMER 7/32 INCH 5986293
GUHRING 00413 005.000 HAND REAMERS HSS
TITEX F1231-13 REAMING TOOLS HSS/-CO 5071679
TITEX F1131-8.5 REAMING TOOLS HSS/-CO 5071638
TITEX F1231-25 REAMING TOOLS HSS/-CO 5071689
DORMER B10022.0 REAMER 22.00 MM 5986341