Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B90320.0 REAMER 20.00 MM 5986868
DORMER B90320.0 REAMER 20.00 MM 5986868
HSS cylindrical hand drill Dormer
References
dormer:
B90320.0
rubix:
80082331
ean:
7320760182628
Technical specifications
Diameter
20
mm
Total length
310
mm
Length of cut
250
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B90320.0 REAMER 20.00 MM 5986868
Technical specifications
Attributes
Diameter
20
mm
Total length
310
mm
Length of cut
250
mm
Square
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
392.00
excl. VAT
/
Each
£
470.40
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1007.0 REAMER 7.00 MM 5986284
TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617
DORMER B1001/8 REAMER 1/8 INCH 5986385
DORMER B1007/32 REAMER 7/32 INCH 5986293
DORMER B10032.0 REAMER 32.00 MM 5986362
CUTLINE HAND REAMER H7 HSS 3.0 MM 869759
DORMER B3011/4 REAMER 1/4 INCH 5986382
DORMER HSS REAMER 20.0 B95220.0
DOR HSS REAMER 3.5
DORMER B1002.5 REAMER 2.50 MM 5986323
DORMER B1005/32 REAMER 5/32 INCH 5986263
TITEX F1131-23 REAMING TOOLS HSS/-CO 5071547
DORMER B10011/32 REAMER 11/32 INCH 5986243
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
DOR HSS REAMER 2.5