Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 004.200 TWIST DRILL HSCO 4.200MM 1897 TYPE GV 120 TIN
GUHRING 00659 004.200 TWIST DRILL HSCO 4.200MM 1897 TYPE GV 120 TIN
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590042000
rubix:
210A1613
ean:
4031093215107
Technical specifications
Drilling diameter
4.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 004.200 TWIST DRILL HSCO 4.200MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
Drilling diameter
4.2
mm
Body material
hss-co
Tip angle
130
°
Internal cooling
no
Tail diameter
4.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
Sold out
Select variants (54)
Add to cart
Check our products from related categories
TITEX A1544-2.9 JOBBER DRILLS HSS/HSS-E 5062079
GUHRING 00317 008.500 HSS/HSCO COATED DRILLS 9003170085000
TITEX A1247-NO19 JOBBER DRILLS HSS/HSS-E 5060459
GUHRING 00208 003.900 HSS/HSCO COATED DRILLS 9002080039000
GUHRING 00317 006.050 HSS/HSCO COATED DRILLS 9003170060500
GUHRING 00305 002.800 TWIST DRILLS
TITEX A1222-3/8IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059480
GUHRING 00651 003.550 UNIVERSAL HSS COATED DRI 9006510035500
DORMER A125 HSS EXTRA LONG DRILL 1/4 X 500MM
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 4.7MM
DORMER A0026.4 JOBBER DRILL 6.40 MM 5967247
GUHRING 00245 026.750 TWIST DRILLS
GUHRING 00305 006.700 HSS/HSCO COATED DRILLS 9003050067000
TITEX A1622-3.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062578
SGS SER 108M DRILL DIN 6539 68748 10MM