Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 003.550 UNIVERSAL HSS COATED DRI 9006510035500
GUHRING 00651 003.550 UNIVERSAL HSS COATED DRI 9006510035500
High Speed Drill Bit
References
gühring:
9006510035500
rubix:
343A9105
ean:
4031093199414
Technical specifications
Drilling diameter
3.55
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 003.550 UNIVERSAL HSS COATED DRI 9006510035500
Technical specifications
Attributes
Drilling diameter
3.55
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
3.55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.67
excl. VAT
/
Each
£
8.00
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A1174.4 STUB DRILL 4.40 MM 5968126
TITEX A1244-11.2 JOBBER DRILLS HSS/HSS-E 5060323
DORMER A9001.75 5970635
TITEX A1154TFT-10.7 DRILLS TYP VA INOX 5200044
GUHRING 00206 001.470 HSS/HSCO COATED DRILLS 9002060014700
CUTLINE DRILL HSS JOBBER TIN TIP MM 12.7 860766
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.4 861118
DORMER A9766.5X215 DRILL 6.50 MM 5973190
DORMER A90016.0 JOBBER DRILL 16.00 MM 5971362
TITEX A1922S-14 DEEP HOLE DRILLS HSS-E TYPE UFL 5062695
GUHRING 00658 003.500 GT80/100 COATED DRILLS 9006580035000
TITEX A1244-21/64IN JOBBER DRILLS HSS/HSS-E 5060360
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 5.8MM
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1 860899
FACOM GRND DRILL 222A.T6,5