Twist drill DIN345N HSS
Drilling diameter | 26.75 mm |
---|---|
Total length | 291 mm |
Length of cut | 170 mm |
Drilling diameter | 26.75 mm |
---|---|
Total length | 291 mm |
Length of cut | 170 mm |
Body material | hss |
Tip angle | 118 ° |
Internal cooling | no |
Usually arrives within 14 working days