Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01228 006.900 GT80/100 COATED DRILLS 9012280069000
GUHRING 01228 006.900 GT80/100 COATED DRILLS 9012280069000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012280069000
rubix:
337A0429
ean:
4031093297158
Technical specifications
Drilling diameter
6.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01228 006.900 GT80/100 COATED DRILLS 9012280069000
Technical specifications
Attributes
Drilling diameter
6.9
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
6.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.20
excl. VAT
/
Each
£
25.44
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
GUHRING 00205 013.800 TWIST DRILLS 13.800 MM
TITEX A1622-8.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5062631
GUHRING 00218 003.100 HSS/HSCO COATED DRILLS 9002180031000
GUHRING 00217 000.900 TWIST DRILLS
GUHRING 00236 006.800 TWIST DRILLS
GUHRING 00205 007.700 TWIST DRILLS 7.700 MM
GUHRING 00223 002.050 STANDARD HSS DRILLS 9002230020500
DORMER A1203.7 A120 3.70 MM ST STRAIGHT SHANSTUB DRILL 1897 5968489
GUHRING 01228 016.000 TWIST DRILLS
GUHRING 00205 001.620 UNIVERSAL HSS DRILLS 9002050016200
GUHRING 09651 007.500 TWIST DRILL HSS 7.500 MM DIN 338 TYPE N TIN
GUHRING 05523 004.500 TWIST DRILL HSCO 4.500MM TYPE GU 500 DZ BRIGHT
TITEX A1547-2.3 JOBBER DRILLS HSS/HSS-E 5062169
GUHRING 05523 005.600 TWIST DRILL HSCO 5.600MM TYPE GU 500 DZ BRIGHT
DOR HSS-TIN STUB DRILL 5.4