Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01228 016.000 TWIST DRILLS
GUHRING 01228 016.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012280160000
rubix:
285A5213
ean:
4031093297790
Technical specifications
Drilling diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01228 016.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
16
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.92
excl. VAT
/
Each
£
100.70
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
GUHRING 00652 006.500 GT80/100 COATED DRILLS 9006520065000
CUTLINE DRILL - HSS LONG SERIES MM 19.5 861426
GUHRING 01146 007.800 DRILLS OTHER 9011460078000
DORMER A0223.8 A022 3.80 MM TIN STRAIGHT SHANSTUB DRILL 5967104
GUHRING 09651 009.400 TWIST DRILL HSS 9.400 MM DIN 338 TYPE N TIN
DORMER A1701.3/16 JOBBER DRILL 1.3/16 INCH 5969769
DORMER A100 HSS JOBBER DRILL 0.80MM
DOR HSS-TIN STUB DRILL 11.2
DORMER A110 HSS LONG SERIES DRILL 3.75MM
CUTLINE DRILL HSS JOBBER TIN TIP MM 9.8 860737
GUHRING 00502 006.200 TWIST DRILLS
GUHRING 00308 009.500 DRILLS OTHER 9003080095000
GUHRING 00605 006.750 TWIST DRILL HSCO 6.750MM DIN 338 TYPE TI BRIGHT
CUTLINE DRILL - HSS STUB MM 3.2 861227
GUHRING 00206 002.300 HSS/HSCO COATED DRILLS 9002060023000