References
Gühring:236 6.800
Rubix:285A5615
Manufacturer :9002360068000
EAN:4031093071192

Product details : GUHRING 00236 006.800 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.8 mm |
Show UNSPSC/ECL@SS
£ 54.76 excl. VAT
/ Each
£ 65.71 incl. VAT
- Usually arrives within 14 working days
