Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00345 026.000 HSS/HSCO COATED DRILLS 9003450260000
GUHRING 00345 026.000 HSS/HSCO COATED DRILLS 9003450260000
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003450260000
rubix:
345A0926
ean:
4031093111690
Technical specifications
Drilling diameter
26
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00345 026.000 HSS/HSCO COATED DRILLS 9003450260000
Technical specifications
Attributes
Drilling diameter
26
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.83
excl. VAT
/
Each
£
249.40
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00345 014.000 TWIST DRILL HSCO 14MM 345 TYPE N MK-1
DORMER A1308.0 DRILL 8.00 MM 5968703
DORMER A130 HSS TAPER SHANK DRILL 1.3/16 INCH
GUHRING 00345 010.250 HSS/HSCO COATED DRILLS 9003450102500
DORMER A13041/64 DRILL 41/64 INCH 5969206
DORMER A1308.7 DRILL 8.70 MM 5968732
GUHRING 00527 015.500 GT80/100 DRILLS 9005270155000
DORMER A13026.0 DRILL 26.00 MM 5969311
GUHRING 00345 011.500 HSS/HSCO COATED DRILLS 9003450115000
DORMER A13021.25 DRILL 21.25 MM 5969193
DORMER A13021.0 DRILL 21.00 MM 5969189
GUHRING 00345 005.500 HSS/HSCO COATED DRILLS 9003450055000
GUHRING 00345 013.500 TWIST DRILLS
DORMER A13013.8 DRILL 13.80 MM 5968931
DORMER A130 HSS TAPER SHANK DRILL 6.6MM