DORMER A1308.0 DRILL 8.00 MM 5968703


Metal drill bits A130

References
dormer:A1308.0
rubix:023464
ean:7320760025864
Jobber Drill 8.00 mm  DIN 345
brand logo
Technical specifications
Drilling diameter8 mm
Total length156 mm
Length of cut75 mm
See all Specifications

Product details : DORMER A1308.0 DRILL 8.00 MM 5968703


HSS Short spiral drill bit with MC shank DIN 345 N 118° steam discharge 4xD for steel <850 N/mm² and cast iron.

Applications

- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)

Technical specifications


Attributes
Drilling diameter8 mm
Total length156 mm
Length of cut75 mm
Taper shankCM1
Din standardDIN 345
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle118 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 18.81 excl. VAT
/ Each
£ 22.57 incl. VAT
  • Usually arrives within 14 working days