GUHRING 00345 011.500 HSS/HSCO COATED DRILLS 9003450115000
Twist drill Gühring
See technical informationReferences
Gühring:345 11.500
Rubix:345A0745
Manufacturer :9003450115000
EAN:4031093110709


Technical specifications
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 94 mm |
Product details : GUHRING 00345 011.500 HSS/HSCO COATED DRILLS 9003450115000
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 94 mm |
| Shank type | tapered |
| Internal cooling | no |
| Body material | hss-co |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 64.12 excl. VAT
/ Each
£ 76.94 incl. VAT
- Usually arrives within 14 working days