Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00557 012.000 NC-SPOTTING DRILL 90 HSS 12.000 MM
GUHRING 00557 012.000 NC-SPOTTING DRILL 90 HSS 12.000 MM
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005570120000
rubix:
1621491
ean:
4031093176576
Technical specifications
Drilling diameter
12.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00557 012.000 NC-SPOTTING DRILL 90 HSS 12.000 MM
Technical specifications
Attributes
Drilling diameter
12.5
mm
Body material
HSS
Tip angle
90
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.84
excl. VAT
/
Each
£
55.01
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
GUHRING 00617 007.000 HSS/HSCO COATED DRILLS 9006170070000
CUTLINE DRILL - HSS CO5% JOBBER MM 3.3 845869
TITEX A1549TFP-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5960871
DORMER A94015.0 SERIES DRILL 15.00 MM 5973037
TITEX A1547-3.9 JOBBER DRILLS HSS/HSS-E 5062185
TITEX A1148-9.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5057252
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.7 861141
DORMER A62010.8 6499952
DORMER A0225.8 HSS TIN STRAIGHT SHANK STUB DRILL DIN/ANSI 5967167
TITEX A1622-5.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5062596
GUHRING 00206 006.900 HSS/HSCO COATED DRILLS 9002060069000
GUHRING 00336 004.400 TWIST DRILLS
TITEX A1244-13/32IN JOBBER DRILLS HSS/HSS-E 5060331
GUHRING 00605 010.320 HSS/HSCO COATED DRILLS 9006050103200
GUHRING 02456 003.800 HSS/HSCO COATED DRILLS 9024560038000