DORMER A0225.8 HSS TIN STRAIGHT SHANK STUB DRILL DIN/ANSI 5967167
Metal drills A022
See technical informationReferences
Dormer:A0225/8
Rubix:119A8007
Manufacturer :5966863
EAN:7320760589427


Technical specifications
| Drilling diameter | 15.88 mm |
|---|---|
| Total length | 111 mm |
| Length of cut | 73 mm |
Product details : DORMER A0225.8 HSS TIN STRAIGHT SHANK STUB DRILL DIN/ANSI 5967167
Applications
Technical specifications
Attributes
| Drilling diameter | 15.88 mm |
|---|---|
| Total length | 111 mm |
| Length of cut | 73 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 15.88 mm |
Show UNSPSC/ECL@SS
£ 32.45 excl. VAT
/ Each
£ 38.94 incl. VAT
- Usually arrives within 14 working days