TITEX A1549TFP-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5960871
Deep Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1549TFP-11
Rubix:291A2841
Manufacturer :5960871
EAN:4031132311487

Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 110 mm |
Documents
Product details : TITEX A1549TFP-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5960871
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 110 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | tfp |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 100.10 excl. VAT
/ Each
£ 120.12 incl. VAT
- Usually arrives within 14 working days