Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00566 013.000 TWIST DRILLS
GUHRING 00566 013.000 TWIST DRILLS
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9005660130000
rubix:
285A7024
ean:
4031093178679
Technical specifications
Drilling diameter
13.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00566 013.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
13.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.38
excl. VAT
/
Each
£
179.26
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER A13011/32 DRILL 11/32 INCH 5969026
DORMER A13017.5 DRILL 17.50 MM 5969040
TITEX A4722-15.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066316
BOSCH JOBBER DRILL 2608595081 PK5
DORMER A13038.5 DRILL 38.50 MM 5969645
BOSCH 2608585517 TWIST DRILL BITS 9.3MM 125MM OAL HSS PLAIN SHANK PK5
GUHRING 00526 022.000 GT80/100 DRILLS 9005260220000
DORMER A1301/8 DRILL 1/8 INCH 5969021
GUHRING 00621 014.000 DRILLS OTHER 9006210140000
DORMER A1307/16 DRILL 7/16 INCH 5969627
DORMER A130 HSS TAPER SHANK DRILL 14.6MM
DORMER A13015.75 DRILL 15.75 MM 5968969
DORMER A13034.5 DRILL 34.50 MM 5969601
DORMER A13013.75 DRILL 13.75 MM 5969134
GUHRING 00293 014.000 TWIST DRILLS