Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH JOBBER DRILL 2608595081 PK5
BOSCH JOBBER DRILL 2608595081 PK5
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608595081
rubix:
80163359
manufacturer :
2 608 595 081
ean:
3165140290814
Technical specifications
Drilling diameter
12
mm
Total length
151
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : BOSCH JOBBER DRILL 2608595081 PK5
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
151
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.39
excl. VAT
/
Each
£
41.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER A4622-16 EXTRA LONG TWIST DRILL WITH TAPER 5066286
ROEBUCK A1301932 221028B HSS TAPER SHANK DRILL 19/32 INCH
DORMER A13017.0 DRILL 17.00 MM 5969029
DORMER A1305.2 DRILL 5.20 MM 5969325
DORMER A13023.25 DRILL 23.25 MM 5969234
TITEX A4722-19 DEEP HOLE DRILLS HSS-E TYPE UFL 5066323
TITEX A4611-15 JOBBER DRILLS HSS/HSS-E 5066231
GUHRING 00542 014.500 DRILLS OTHER 9005420145000
DORMER A13012.25 DRILL 12.25 MM 5969055
DORMER A13018.75 DRILL 18.75 MM 5969083
TITEX A4611-30 JOBBER DRILLS HSS/HSS-E 5066258
DORMER A13016.5 DRILL 16.50 MM 5969019
DORMER A13044.0 DRILL 44.00 MM 5969235
DORMER A13013/64 DRILL 13/64 INCH 5969102
DORMER A13025.75 DRILL 25.75 MM 5969297