Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH 2608585517 TWIST DRILL BITS 9.3MM 125MM OAL HSS PLAIN SHANK PK5
BOSCH 2608585517 TWIST DRILL BITS 9.3MM 125MM OAL HSS PLAIN SHANK PK5
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608585517
rubix:
80987528
manufacturer :
2 608 585 517
Technical specifications
Drilling diameter
9.3
mm
Total length
125
mm
Length of cut
81
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608585517 TWIST DRILL BITS 9.3MM 125MM OAL HSS PLAIN SHANK PK5
Technical specifications
Attributes
Drilling diameter
9.3
mm
Total length
125
mm
Length of cut
81
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.78
excl. VAT
/
Each
£
23.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00623 014.000 DRILLS OTHER 9006230140000
DORMER A13022.5 DRILL 22.50 MM 5969218
TITEX A4622-20 DEEP HOLE DRILLS HSS-E TYPE UFL 5066294
TITEX A4611-27 JOBBER DRILLS HSS/HSS-E 5066255
DORMER A1303/16 DRILL 3/16 INCH 5969499
DORMER A13036.0 DRILL 36.00 MM 5969618
BOSCH 2608595078 10.5MM HSSS DRILL PK5
GUHRING 00345 015.000 HSS/HSCO COATED DRILLS 9003450150000
DORMER A13034.5 DRILL 34.50 MM 5969601
DORMER A1304.25 DRILL 4.25 MM 5969394
GUHRING 00270 012.000 DRILLS OTHER 9002700120000
GUHRING 00526 022.000 GT80/100 DRILLS 9005260220000
ROEBUCK A130112 HSS TAPER SHANK DRILL 1.1/2 INCH
DORMER A130 HSS TAPER SHANK DRILL 13.5MM
DORMER A13023.5 DRILL 23.50 MM 5969243