Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01228 019.000 GT80/100 COATED DRILLS 9012280190000
GUHRING 01228 019.000 GT80/100 COATED DRILLS 9012280190000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012280190000
rubix:
337A0707
ean:
4031093297851
Technical specifications
Drilling diameter
19
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01228 019.000 GT80/100 COATED DRILLS 9012280190000
Technical specifications
Attributes
Drilling diameter
19
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.79
excl. VAT
/
Each
£
112.55
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS JOBBER MM 3.8 845772
GUHRING 05523 010.300 TWIST DRILL HSCO 10.300MM TYPE GU 500 DZ BRIGHT
DORMER A9201/16 STUB DRILL 1/16 INCH 5972536
CUTLINE DRILL - HSS LONG SERIES MM 9.0 861378
SPARTEX 863972 3.8 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 02047 009.400 GT80/P2000 HSCO DRILLS 9020470094000
GUHRING 00205 013.250 UNIVERSAL HSS DRILLS 9002050132500
TITEX A1547-11 JOBBER DRILLS HSS/HSS-E 5062163
TITEX A1511-3.2 JOBBER DRILL 5061638
DORMER A147.7 7146706
DORMER A100I JOBBER DRILL I 5967024
TITEX A1222-2.7 DEEP HOLE DRILL 5059459
TITEX A1244-1.9 JOBBER DRILL 5060311
GUHRING 02459 005.700 GT80/100 COATED DRILLS 9024590057000
CUTLINE DRILL - HSS JOBBER MM 7.6 845810