Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01228 020.000 TWIST DRILLS
GUHRING 01228 020.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012280200000
rubix:
285A7551
ean:
4031093297875
Technical specifications
Drilling diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01228 020.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
20
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.58
excl. VAT
/
Each
£
119.50
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
DORMER A92027/64 STUB DRILL 27/64 INCH 5972271
TITEX A1154TFT-4.5 DRILLS TYP VA INOX 5200106
DORMER A5206.7 STUB DRILL 6.70 MM 5970551
GUHRING 00502 005.500 GT80/100 DRILLS 9005020055000
DORMER A1011.1 JOBBER DRILL 1.10 MM 5968019
GUHRING 09651 012.300 TWIST DRILL HSS 12.300 MM DIN 338 TYPE N TIN
GUHRING 00223 023.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.3 860952
GUHRING 00305 010.250 HSS/HSCO COATED DRILLS 9003050102500
GUHRING 02498 009.000 GT80/100 COATED DRILLS 9024980090000
DORMER A120 HSS STUB DRILL 22.0MM
DOR HSS-TIN STUB DRILL 10.3
GUHRING 00205 008.600 TWIST DRILLS 8.600 MM
CUTLINE DRILL - HSS JOBBER TIN MM 3.1 860795
GUHRING 00245 017.400 STANDARD HSS DRILLS 9002450174000