GUHRING 00556 003.000 NC-SPOTTING DRILL 120 HSS 3.000 MM
Twist drill Gühring
See technical informationReferences
Gühring:556 3.000
Rubix:45011169
Manufacturer :9005560030000
EAN:4031093176255

Product details : GUHRING 00556 003.000 NC-SPOTTING DRILL 120 HSS 3.000 MM
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 17.87 excl. VAT
/ Each
£ 21.44 incl. VAT
- Usually arrives within 14 working days
