References
Walter Prototyp:P21569-M12X1.25
Rubix:276A2986
Manufacturer :6244618
EAN:4042446237530

Documents
Product details : WALTER P21569-M12X1.25 TAPS HSS-E X PERT 6244618
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 82.44 excl. VAT
/ Each
£ 98.93 incl. VAT
- Usually arrives within 14 working days