Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 004.100 HSS/HSCO COATED DRILLS 9006570041000
GUHRING 00657 004.100 HSS/HSCO COATED DRILLS 9006570041000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570041000
rubix:
344A1939
ean:
4031093211024
Technical specifications
Drilling diameter
4.1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 004.100 HSS/HSCO COATED DRILLS 9006570041000
Technical specifications
Attributes
Drilling diameter
4.1
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
4.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.02
excl. VAT
/
Each
£
14.42
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
TITEX A1511-2.3 JOBBER DRILL 5061614
GUHRING 00301 000.520 MICRO-PRECISION DRILL HSS-E-PM 0.520MM 1899
GUHRING 00223 007.600 TWIST DRILL HSS 7.600MM TYPE N STEAM TEMPERED
CUTLINE 883005 HSS-E STUB DRILL SHORT9/64
GUHRING 00205 003.550 TWIST DRILLS 3.550 MM
TITEX A1211TIN-3.4 JOBBER DRILLS HSS/HSS-E 5058925
GUHRING 09651 013.100 TWIST DRILL HSS 13.100 MM DIN 338 TYPE N TIN
GUHRING 00219 004.500 HSS/HSCO COATED DRILLS 9002190045000
GUHRING 00533 009.000 DRILLS OTHER 9005330090000
TITEX A1522-5/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061917
CUTLINE DRILL HSS JOBBER TIN TIP MM 8.7 860726
TITEX A1522-7.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061933
GUHRING 00219 002.500 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 3.2 861320
TITEX A1114-8 JOBBER DRILL 5056870