Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-2.2 REAMING TOOLS HSS/-CO 5071735
TITEX F1342-2.2 REAMING TOOLS HSS/-CO 5071735
HSS machine drill Walter Titex
References
walter titex:
F1342-2.2
rubix:
356A8386
manufacturer :
5071735
ean:
4031132185880
Technical specifications
Nominal diameter (metric)
2.2
mm
Total length
53
mm
Length of cut
12
mm
Product details
Technical specifications
Product details : TITEX F1342-2.2 REAMING TOOLS HSS/-CO 5071735
Technical specifications
Attributes
Nominal diameter (metric)
2.2
mm
Total length
53
mm
Length of cut
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.75
excl. VAT
/
Each
£
27.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.4 REAMING TOOLS HSS/-CO 5072181
TITEX F1352HUN-5.19 REAMING TOOLS HSS/-CO 5072561
TITEX F1352HUN-5.75 REAMING TOOLS HSS/-CO 5072655
TITEX F1352HUN-4.53 REAMING TOOLS HSS/-CO 5072495
TITEX F1352-8 REAMING TOOL 5071917
TITEX F1352HUN-2.78 REAMING TOOLS HSS/-CO 5072320
DORMER CARBIDE REAMER 18.0 B44118.0
DOR CARBIDE REAMER 9.0
DORMER HSCO REAMER 7.0 B1807.0
TITEX F1352HUN-2.4 REAMING TOOLS HSS/-CO 5072282
DORMER B17010.98 REAMER 10.98 MM 5986273
TITEX F1352HUN-2.38 REAMING TOOLS HSS/-CO 5072280
TITEX F1352HUN-5.5 REAMING TOOLS HSS/-CO 5072592
TITEX F1352HUN-7.04 REAMING TOOLS HSS/-CO 5072784
TITEX F1352HUN-11.66 REAMING TOOLS HSS/-CO 5072207