References
Gühring:552 6.400
Rubix:342A8324
Manufacturer :9005520064000
EAN:4031093171267


Technical specifications
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
Product details : GUHRING 00552 006.400 GT80/100 DRILLS 9005520064000
Technical specifications
Attributes
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.4 mm |
Show UNSPSC/ECL@SS
£ 10.74 excl. VAT
/ Each
£ 12.89 incl. VAT
- Usually arrives within 14 working days