References
Dormer:A100N63
Rubix:023197
EAN:7320760029299




Technical specifications
| Drilling diameter | 0.94 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 11 mm |
Product details : DORMER A100N63 JOBBER DRILL N63 5966683
Applications
Technical specifications
Attributes
| Drilling diameter | 0.94 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 11 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.94 mm |
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
- Usually arrives within 14 working days