GUHRING 00549 006.500 TWIST DRILL HSS 6.500 MM DIN 338 TYPE GT 100


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490065000
rubix:80061079
ean:4031093165051
brand logo
brand logo
Technical specifications
Drilling diameter6.5 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : GUHRING 00549 006.500 TWIST DRILL HSS 6.500 MM DIN 338 TYPE GT 100


Technical specifications


Attributes
Drilling diameter6.5 mm
Total length101 mm
Length of cut63 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter6.5 mm
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ Each
£ 14.16 incl. VAT
  • Usually arrives within 14 working days